Page 1 of 13

Next

Compare
300 HUB 1-5/8X3/8

COMPARE

300 HUB 1-5/8X3/8

Description
M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30012012

BDI # 601303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
300 HUB 40X12 METRIC

COMPARE

300 HUB 40X12 METRIC

Description
300 HUB 40X12 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M4012

BDI # 601394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 40X10 METRIC

COMPARE

300 HUB 40X10 METRIC

Description
300 HUB 40X10 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M4010

BDI # 601393

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 42 X 12 METRIC

COMPARE

300 HUB 42 X 12 METRIC

Description
M300 42MM 12MMKW COUPLING ROUND BORE HUB

MAGNALOY COUPLING

Part # M300M4212

BDI # 25129788

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300-27-059

COMPARE

300-27-059

Description
300-27-059 CLUTCH BRAKE ASSEMBLY ; CB10 C CW 24D CW E1.62B1ST AO

WARNER ELECTRIC

Part # 30186242

BDI # 950160

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 1
Inch - Metric: Inch

Other Features: Adjustable Control Collar | Anti-Overrun
Global Part Number GPN: 437788
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 560Nm

Price Inventory : Available to order
Loading Price
QTY