Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.625
Length Thru Bore - Millimeter:
179.4
Length Thru Bore - Inch:
7.063
Outside Diameter - Millimeter:
523.875
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Bushing Series:
XTB120
BRG23260K.C3
Description
BRG23260K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 421292
BDI # 278878
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
192
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
120100 X 11-KW
Description
120100 X 11-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 117526
BDI # 256395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
279.4
Bore - Inch:
11
Other Features:
Keyway on ID
Bushing Series:
120100
10085 X 10-KW
Description
10085 X 10-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 117510
BDI # 256388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Keyway on ID
Global Part Number GPN:
459778
Bushing Series:
10085
120100 X 10-1/2-KW
Description
120100 X 10-1/2-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 117525
BDI # 256394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Keyway on ID
Bushing Series:
120100