Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
279.4
Length - Millimeter:
63.043
Other Features:
Power-Lock
Length - Inch:
2.482
P4B064-USDAF-1200TT;052892
Description
P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; NON RETURNABLE
Part # 052892
BDI # 27314047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
419.887
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
LSM260BRHSDQKPS
Description
LSM260BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 260MM BORE RETAINED
Part # LSM260BRHSDQKPS
BDI # 21955965
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
128
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
01EBCP1000EXAT
Description
COP.01EBCP1000EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 10"
Part # 01EBCP1000EXAT
BDI # 20847790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
292
03BCP1000EXAT
Description
COP.03BCP1000EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Part # 03BCP1000EXAT
BDI # 24715476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7