Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373331
Self Aligning:
No
NA 4952
Description
NA 4952 NEEDLE ROLLER BEARING ; 260MM ID X 360MM OD X 100MM W MACHINED
Part # NA4952
BDI # 23285058
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1900000N Static Load Rating; 847000N Dynamic Load Rating
Self Aligning:
No
NA 4956
Description
NA 4956 NEEDLE ROLLER BEARING ; 280MM ID X 380MM OD X 100MM W MACHINED
Part # NA4956
BDI # 23285060
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2040000N Static Load Rating; 877000N Dynamic Load Rating
Self Aligning:
No
NA4856
Description
NA4856 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4856
BDI # 19133059
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1550000N Static Load Rating; 486000N Dynamic Load Rating
Self Aligning:
No
GE280ES
Description
GE 280ES SPHERICAL PLAIN BEARING ; 280MM ID X 400MM OD X 155MM W
Part # GE280ES
BDI # 514715
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece
Self Aligning:
Yes