24064CAME4
Description
24064CAME4 SPHERICAL ROLLER BEARING ; 320MM BOREX480MM ODX160MM W
Part # 24064CAME4
BDI # 1185181
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing