Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455421
Number of Rows of Rollers:
Single Row
80176-902A2
Description
80176-902A2 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD
Part # 80176-902A2
BDI # 24625046
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
447.675
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
661414
Assembly Components:
80176 (1) | 80222 (1)
Basic Number:
80176
Precision Class:
Standard
EE285161D-90035
Description
EE285161D-90035 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 18-24 OD
Part # EE285161D-90035
BDI # 1355041
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.625
Outside Diameter - Millimeter:
574.675
Bore - Millimeter:
406.4
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656417
Assembly Components:
EE285161D (1) | 285226 (2) | Y1S-285227 (1)
Basic Number:
EE285161
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2864
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No