Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373251
Self Aligning:
No
LRT300340118
Description
LRT300340118 INNER RING ; FOR GENERAL USAGE
Part # LRT300340118
BDI # 515642
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373021
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373020
Self Aligning:
No
GE300ES
Description
GE 300ES SPHERICAL PLAIN BEARING ; 300MM ID X 430MM OD X 165MM W
Part # GE300ES
BDI # 514719
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes
GE300ES2RS
Description
GE 300ES 2RS SPHERICAL PLAIN BEARING ; 300MM ID X 430MM OD X 165MM W
Part # GE300ES2RS
BDI # 514720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes