Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
14.882
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566552
Number of Rows of Rollers:
Quadruple Row
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
218
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
3 Piece | Radially Split Outer Ring | Chrome Plated Ball | Separable | Self Lubricating | Lubrication Hole and Groove in Both Rings
Self Aligning:
Yes
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Outside Diameter - Millimeter:
480
Bore - Millimeter:
320
Bore - Inch:
12.598
Other Features:
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Assembly Components:
32064 (2) | 32064 (2)
Basic Number:
32064
Precision Class:
Standard