LL758744-3
Description
LL758744-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # LL758744-3
BDI # 1363752
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL758744 #3
LL758744-2
Description
LL758744-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # LL758744-2
BDI # 1363751
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
648795
Precision Class:
Standard
Basic Number:
LL758744
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
20.486
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Flame Hardened Steel Race Material | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
13271-4P MT
Description
13271-4P MT CONTACT BALL BEARING, 4-POINT RACES TO BE COATED (SMARTCATALOG)
Part # 13271-4P MT
BDI # 26329875
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
20.486
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Steel Race Material
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
FX 7E HUB RGD 12-3/4 3X1KW
Description
FX 7E HUB RGD 12-3/4 3X1KW ; FLANGE STYLE
Part # 69790446169
BDI # 23204034
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs