HM266449-90162
Description
HM266449-90162 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD
Part # HM266449-90162
BDI # 1359100
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Bore - Millimeter:
384.175
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
656914
Assembly Components:
HM266449 (2) | HM266410CD (1) | HM266449XB (1)
Basic Number:
HM266449
Precision Class:
Standard
EE234160-90139
Description
EE234160-90139 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 18-24 OD
Part # EE234160-90139
BDI # 1354856
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
406.4
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659577
Assembly Components:
EE234160 (2) | 234221D (1) | X3S-234160 (1)
Basic Number:
EE234160
Precision Class:
Standard
23080EMBW507C08C3
Description
23080EMBW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080EMBW507C08C3
BDI # 20103074
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080KEMBW507C08C3
Description
23080KEMBW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080KEMBW507C08C3
BDI # 20103075
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM567949-90011
Description
LM567949-90011 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD
Part # LM567949-90011
BDI # 1364780
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
563.474
Inch - Metric:
Inch
Outside Diameter - Inch:
21.625
Flange Outside Diameter - Inch:
22.184
Outside Diameter - Millimeter:
549.275
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Global Part Number GPN:
655324
Assembly Components:
LM567949 (1) | LM567910-B (1)
Precision Class:
Standard