Page 1 of 55

Next

Compare
01B440MEX

COMPARE

01B440MEX

Description
COP.01B440MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 440MM

COOPER BEARING

Part # 01B440MEX

BDI # 24714357

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Expansion Type | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 23.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01B440MGR

COMPARE

01B440MGR

Description
COP.01B440MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 440MM

COOPER BEARING

Part # 01B440MGR

BDI # 24714359

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Non-Expansion Type | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 23.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
23988 CC/C083W513

COMPARE

23988 CC/C083W513

Description
23988 CC/C083W513 SPHR ROLLER BRG

SKF

Part # 23988 CC/C083W513

BDI # 1262292

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988 CCK/C3W33

COMPARE

23988 CCK/C3W33

Description
23988 CCK/C3W33 SPHR ROLLER BRG ; BEARING

SKF

Part # 23988 CCK/C3W33

BDI # 1262297

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988 CCK/W33

COMPARE

23988 CCK/W33

Description
23988 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23988 CCK/W33

BDI # 1262298

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY