Page 1 of 55

Next

Compare
23188 CA/C3W33

COMPARE

23188 CA/C3W33

Description
23188 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 23188 CA/C3W33

BDI # 1268515

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
440RX2245C2

COMPARE

440RX2245C2

Description
440RX2245C2 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 440RX2245C2

BDI # 1343022

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
NU 2088 ECMA

COMPARE

NU 2088 ECMA

Description
NU 2088 ECMA CYLINDRICAL ROLLER BEARING

SKF

Part # NU 2088 ECMA

BDI # 1305186

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
23188KYMBW25DW906A

COMPARE

23188KYMBW25DW906A

Description
23188KYMBW25DW906A SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 23188KYMBW25DW906A

BDI # 1318522

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23188KYMBW906AC3

COMPARE

23188KYMBW906AC3

Description
23188KYMBW906AC3 SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 23188KYMBW906AC3

BDI # 1318525

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY