M1310EX
Description
M1310EX CYLINDRICAL ROLLER BEARING ; 65.146MM X 110MM X 27MM W/OUTER RING
Part # 10473889
BDI # 578908
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450088
Number of Rows of Rollers:
Single Row
30-14MX20-IDLER
Description
30-14MX20-IDLER PULLEY ; 14MM PITCH 20MM BELT W 30T CAST IRON
Part # 30-14MX20-IDLER
BDI # 22702515
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
59.944
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
20
30-14MX37-IDLER
Description
30-14MX37-IDLER PULLEY ; 14MM PITCH 37MM BELT W 30T CAST IRON
Part # 30-14MX37-IDLER
BDI # 22702523
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
37
MU1213TV
Description
MU1213TV CYLINDRICAL ROLLER BEARING ; 65MM BORE 120MM OD 23 WID RBEC 1
Part # 10471697
BDI # 579562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450770
Number of Rows of Rollers:
Single Row