160A80H 31.302 SPECIAL

COMPARE

160A80H 31.302 SPECIAL

Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160A80H 31.302 SPECIAL

BDI # 21445047

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # 60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
80A112 X 31.25IN

COMPARE

80A112 X 31.25IN

Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE

MARTIN SPROCKET & GR

Part # 80A112 X 31.25IN

BDI # 24518220

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
TS3120 MTO GEAR 30IN BORE

COMPARE

TS3120 MTO GEAR 30IN BORE

Description
TS3120 MTO GEAR 30.00" BORE

MARTIN SPROCKET & GR

Part # TS3120 MTO GEAR 30.00" BORE

BDI # 24065536

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 40
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 76.2
Face Width - Inch: 3
Pitch: 3 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 1016

Price Inventory : Available to order
Loading Price
QTY
H80A112 X 31IN BORE

COMPARE

H80A112 X 31IN BORE

Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH

TSUBAKI

Part # 80A112 X 31IN BORE

BDI # 21542385

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY