KG250CP0
Description
KG250CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 25" IDX27" OD STEEL OPEN
Part # KDN.KG250CP0
BDI # 22925001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KG300CP0
Description
KG300CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 30" IDX32" OD STEEL OPEN
Part # KDN.KG300CP0
BDI # 22925009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG250XP0
Description
KG250XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 25" IDX27" OD STEEL OPEN
Part # KDN.KG250XP0
BDI # 22925005
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)