Page 1 of 61

Next

Compare
230/560 CAK/W33

COMPARE

230/560 CAK/W33

Description
230/560 CAK/W33 SPHR ROLLER BRG

SKF

Part # 230/560 CAK/W33

BDI # 1247048

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560YMBW33W45A

COMPARE

239/560YMBW33W45A

Description
239/560YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 239/560YMBW33W45A

BDI # 20352007

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560KYMBW33W45A

COMPARE

231/560KYMBW33W45A

Description
231/560KYMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 231/560KYMBW33W45A

BDI # 21967234

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/560YMBW33W45AC3

COMPARE

240/560YMBW33W45AC3

Description
240/560YMBW33W45AC3 SPHERICAL RLR BRG ; 560MM ID

TIMKEN

Part # 240/560YMBW33W45AC3

BDI # 1319109

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/560YMBW33W45A

COMPARE

241/560YMBW33W45A

Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD

TIMKEN

Part # 241/560YMBW33W45A

BDI # 24623959

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY