Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Outside Diameter - Millimeter:
850
Bore - Millimeter:
630
Bore - Inch:
24.803
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
292 (1) |630 (1)
Basic Number:
292
Precision Class:
Standard
618/630 MA
Description
618/630 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/630 MA
BDI # 1267934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2165
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/630 MA/C3
Description
618/630 MA/C3 DEEP GROOVE BALL BEARING ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C3
BDI # 1255688
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/630 MA/C4
Description
618/630 MA/C4 DEEP GROOVE BALL BRG ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C4
BDI # 1255689
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No