Page 1 of 8

Next

Compare
12018 X 3-5/8

COMPARE

12018 X 3-5/8

Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI

MARTIN SPROCKET & GR

Part # 12018 X 3-5/8

BDI # 24923665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
140BS22 X 3-11/16 KW 2SS

COMPARE

140BS22 X 3-11/16 KW 2SS

Description
140BS22 X 3-11/16 KW 2SS SPROCKET ; 3-11/16"BORE 22T CHAIN #140

MARTIN SPROCKET & GR

Part # 140BS22 X 3-11/16 KW 2SS

BDI # 24706314

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Other Features: With Set Screw
Pitch Diameter - Millimeter: 312.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B15FH X 3 5/8KW 2SS

COMPARE

D100B15FH X 3 5/8KW 2SS

Description
D100B15FH X 3 5/8KW 2SS CHAIN SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B15F X 3 5/8KW 2SS

BDI # 21463064

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12022 X 3-5/8

COMPARE

12022 X 3-5/8

Description
12022 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI

MARTIN SPROCKET & GR

Part # 12022 X 3-5/8

BDI # 24923667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
80B36 X 3-5/8 KW 2SS

COMPARE

80B36 X 3-5/8 KW 2SS

Description
80B36 X 3-5/8 KW 2SS CHAIN SPROCKET ; 80CHAIN 36T

MARTIN SPROCKET & GR

Part # 80B36 X 3-5/8 KW 2SS

BDI # 22606521

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.03
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 291.363
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY