12S 3 7/8
Description
12S 3 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 3 7/8
BDI # 614983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
14H 3 7/8
Description
14H 3 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 14H 3 7/8
BDI # 615482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
11S 3 7/8
Description
11S 3 7/8 SLEEVE CPLG FLANGE ; 3.875" BORE X 5.625" HUB DIA FLG TYPE
Part # 11S 3 7/8
BDI # 614604
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
77.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
B60-LSSQ
Description
B60-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL
Part # B60LSSQ
BDI # 796815
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series:
J