PL100X145 AS
Description
PL100X145 AS KEYLESS SCREW LOCKING ASSY ; 100MM BORE 145MM OD
Part # PL100X145
BDI # 928951
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
2MM9120WICRQUL
Description
2MM9120WICRQUL PRECISION BALL BEARING ; NON RETURNABLE EA = PAA/SET QUAD
Part # 2MM9120WI QUL
BDI # 1334186
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9120WICRQULFS637
Description
2MM9120WICRQULFS637 PRECISION BALL BRG ; NON RETURNABLE QUAD PHENOLIC
Part # 2MM9120WIQULFS637
BDI # 25019064
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMVC9120HXVVQULFS934
Description
2MMVC9120HXVVQULFS934 PRECISION BALL BRG ; NON RETURNABLE QUAD PHENOLIC
Part # 2MMVC9120HXVVQULFS934
BDI # 25021759
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMC220WICRQULFS927E
Description
2MMC220WICRQULFS927E PRECISION BALL BRG ; POR NON RETURNABLE PAK=SET QUAD AC
Part # 2MMC220WICRQULFS927E
BDI # 24619459
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring