Page 1 of 16

Next

Compare
NCF 28/800 V/L4BCNL

COMPARE

NCF 28/800 V/L4BCNL

Description
NCF 28/800 V/L4BCNL CYL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NCF 28/800 V/L4BCNL

BDI # 23035606

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 28/800 V/L4BCNLVE324

COMPARE

NCF 28/800 V/L4BCNLVE324

Description
NCF 28/800 V/L4BCNLVE324 CYL ROLLER BRG

SKF

Part # NCF 28/800 V/L4BCNLVE324

BDI # 23035608

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/800 V/L4BVE821

COMPARE

NCF 18/800 V/L4BVE821

Description
NCF 18/800 V/L4BVE821 CYL ROLLER BEARING

SKF

Part # NCF 18/800 V/L4BVE821

BDI # 23035588

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/800 CA/L5DAW33VS035

COMPARE

230/800 CA/L5DAW33VS035

Description
230/800 CA/L5DAW33VS035 SPHR ROLLER BRG

SKF

Part # 230/800 CA/L5DAW33VS035

BDI # 22784815

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | Surface Coating Barrel Rollers With Triondur C | Special Radial Internal Clearance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/800YMBW33W45A

COMPARE

239/800YMBW33W45A

Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD

TIMKEN

Part # 239/800YMBW33W45A

BDI # 24619288

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY