230/900YMDWEW886FC7
Description
230/900YMDWEW886FC7 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 230/900YMDWEW886FC7
BDI # 24716522
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C7
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/900 MA/C3
Description
618/900 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA/C3
BDI # 1259290
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
239/900 CA/W33VQ424
Description
239/900 CA/W33VQ424 SPHR ROLLER BRG
Part # 239/900 CA/W33VQ424
BDI # 1248132
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/900 MA
Description
618/900 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA
BDI # 1267954
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2113
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
LL686947-904A3
Description
LL686947-904A3 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 36-48 OD
Part # LL686947-904A3
BDI # 24625555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Outside Diameter - Millimeter:
1066.8
Bore - Millimeter:
914.4
Bore - Inch:
36
Precision Class:
Standard
Basic Number:
LL686947