D80C32 X 4-3/16 STD KW

COMPARE

D80C32 X 4-3/16 STD KW

Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD

MARTIN SPROCKET & GR

Part # PM60923

BDI # 24944958

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B20 X 4.125IN KW 2SS MTO

COMPARE

D100B20 X 4.125IN KW 2SS MTO

Description
D100B20 X 4.125IN KW 2SS CHN SPROCKET ; 100CHAIN 20T

TSUBAKI

Part # D100B20 X 4.125IN KW 2SS MTO

BDI # 25170163

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A80 4-1/8

COMPARE

60A80 4-1/8

Description
60A80 4-1/8 RLR CHAIN SPROCKET ; 4-1/8" BORE DIA 80 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # 60A80 4-1/8

BDI # 21569593

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A40 4.13/4.135 BORE W/4EA

COMPARE

40A40 4.13/4.135 BORE W/4EA

Description
40A40 4.13/4.135 BORE W/4EA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A40 4.13/4.135 BORE W/4EA

BDI # 21516057

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.653
Pitch Diameter - Millimeter: 161.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A36 4-1/8

COMPARE

40A36 4-1/8

Description
40A36 4-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A36 4-1/8

BDI # 21471737

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY