Page 1 of 3

Next

Compare
NP555508-904A1

COMPARE

NP555508-904A1

Description
NP555508-904A1 TAPERED ROLLER BRG ASSY ; FOUR ROW 48-60 OD

TIMKEN

Part # NP555508-904A1

BDI # 1368574

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 59.438
Outside Diameter - Millimeter: 1509.725
Bore - Millimeter: 1139.825

Other Features: 2 Double Cone | 4 Single Cup
Global Part Number GPN: 660640
Assembly Components: NP555508 (2) | NP354913 (4) | K153677 (2) | K153678 (1) | K153676 (8)
Basic Number: NP555508
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
618/1120 MA

COMPARE

618/1120 MA

Description
618/1120 MA DEEP GROOVE BALL BRG ; THIN SECTION

SKF

Part # 618/1120 MA

BDI # 22782391

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 53.543

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/1120-M

COMPARE

618/1120-M

Description
618/1120-M RADIAL BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 618/1120-M

BDI # 26319003

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove | Through Hardened Steel Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 53.543

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: Riveted Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N-18/1120-M

COMPARE

N-18/1120-M

Description
N-18/1120-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)

SCHEERER BEARING

Part # N-18/1120-M

BDI # 26318518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 53.54
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-18/1120-EM

COMPARE

NJ-18/1120-EM

Description
NJ-18/1120-EM CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1120-EM

BDI # 27450689

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 53.54
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY