Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
81.763
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
179.781
Outer Race Profile:
Spherical
Global Part Number GPN:
561045
Mounting Method:
Tapered Adapter Sleeve
80HCBM 150M HUB MOUNT RAPTOR
Description
80HCBM 150M HUB MOUNT RAPTOR ; NON RETURNABLE
Part # 019910
BDI # 22275411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
80HCBM 140M HUB MOUNT RAPTOR
Description
80HCBM 140M HUB MOUNT RAPTOR ; NON RETURNABLE
Part # 019909
BDI # 22275415
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
120HCB 5-1/2IN RAPTOR
Description
120HCB 5-1/2IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015106
BDI # 22276483
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCB 5-11/16IN RAPTOR
Description
100HCB 5-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015049
BDI # 22275167
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs