MX-W22226EALLKW33C3
Description
MX-W22226EALLKW33C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE 130MM ID 230MM OD 84MM WD
Part # MX-W22226EALLKW33C3
BDI # 25266991
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22228EALLKW33C3
Description
MX-W22228EALLKW33C3 SPHR RLR BRG ; 140MMX250MMX88MM
Part # MX-W22228EALLKW33C3
BDI # 17148374
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22226K/HA2326M1
Description
MX-W22226K/HA2326M1 SPHERICAL ROLLER BRG ; SN SAF SPW SPAW
Part # MX-W22226K/HA2326M1
BDI # 17148373
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MX-W22228K/HA2328M1
Description
MX-W22228K/HA2328M1 SPHERICAL ROLLER BRG ; SN SAF SPW SPAW
Part # MX-W22228K/HA2328M1
BDI # 17148376
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing