6832 2RD

COMPARE

6832 2RD

Description
6832 2RD BALL BEARING ; 160MM ID X 200MM OD X 20MM WIDE 2 SEALS

KOYO

Part # 68322RD

BDI # 20865486

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JA065XP0

COMPARE

JA065XP0

Description
KDN.JA065XP0 FOUR POINT CONTACT BALL BRG ; 6.5" IDX7.0" ODX.25" WIDE 2 SEALS

KAYDON

Part # JA065XP0

BDI # 21439763

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU065XP0

COMPARE

JU065XP0

Description
KDN.JU065XP0 FOUR POINT CONTACT BALL BRG ; 6.5" IDX7.25" ODX.5" WIDE 2 SEALS

KAYDON

Part # JU065XP0

BDI # 21439620

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY