GE180GS2RS
Description
GE 180GS 2RS SPHERICAL PLAIN BEARING ; 180MM ID X 290MM OD X 155MM W
Part # GE180GS2RS
BDI # 514688
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes
GE180ES2RS
Description
GE 180ES 2RS SPHERICAL PLAIN BEARING ; 180MM ID X 260MM OD X 105MM W
Part # GE180ES2RS
BDI # 514686
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece
Self Aligning:
Yes
GE160GS2RS
Description
GE 160GS 2RS SPHERICAL PLAIN BEARING ; 160MM ID X 260MM OD X 135MM W
Part # GE160GS2RS
BDI # 514680
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373321
Self Aligning:
No
GE160ES2RS
Description
GE 160ES 2RS SPHERICAL PLAIN BEARING ; 160MM ID X 230MM OD X 105MM W
Part # GE160ES2RS
BDI # 514678
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece
Self Aligning:
Yes