Page 1 of 2

Next

Compare
30X63 ST DR XT45 MDX 3/8 HBG LAG

COMPARE

30X63 ST DR XT45 MDX 3/8 HBG LAG

Description
30X63 ST DR XT45 MDX 3/8 HBG LAG, 296722 DRUM PULLEY (SMARTCATALOG)

DODGE

Part # 296722

BDI # 27313481

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Mine Duty Extra
Pulley Diameter - Millimeter: 762
Pulley Diameter - Inch: 30

Face Type: Straight Face
Face Width - Millimeter: 1600.2
Face Width - Inch: 63
Other Features: XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6J5.30-1610

COMPARE

6J5.30-1610

Description
6J5.30-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 122967

BDI # 258242

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.3
Outside Diameter - Millimeter: 134.62
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: J
Bushing Size: 1610
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
1 1/2F SSHUB FB

COMPARE

1 1/2F SSHUB FB

Description
1 1/2F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE

KOP-FLEX COUPLINGS

Part # 2296762

BDI # 315492

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 46.05
Other Features: Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 1.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 55.575
Coupling Type: Gear Coupling
Torque: 17000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2F SSHUB FB

COMPARE

2 1/2F SSHUB FB

Description
2 1/2F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE

KOP-FLEX COUPLINGS

Part # 2296788

BDI # 315545

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 71.45
Other Features: Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 2.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 92.075
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2F SSHUB FB

COMPARE

2F SSHUB FB

Description
2F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE

KOP-FLEX COUPLINGS

Part # 2296770

BDI # 315583

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 2.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 73.025
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY