Page 1 of 465

Next

Compare
F120B18 MTO SPK QUAD B

COMPARE

F120B18 MTO SPK QUAD B

Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # F120B18 MTO SPK QUAD B

BDI # 21552206

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-4
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8SC35

COMPARE

8SC35

Description
8SC35 SLEEVE CPLG FLANGE ; 5.45" OD ELASTOMERIC 3-1/4" HUB DIA

MARTIN SPROCKET & GR

Part # 8SC35

BDI # 624388

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
P52-5MGT-15

COMPARE

P52-5MGT-15

Description
P52-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091052

BDI # 1125789

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 90.678
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
6SC35

COMPARE

6SC35

Description
6SC35 SLEEVE CPLG FLANGE ; FLANGE, COUPLING SPACER FLANGE

MARTIN SPROCKET & GR

Part # 6SC35

BDI # 622571

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
BK95H

COMPARE

BK95H

Description
BK95H V-BELT PULLEY ; 1 GROOVES 9-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK95H

BDI # 738289

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586973
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY