Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
4
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Bore - Millimeter:
2.5
Other Features:
Black Oxide Coated
F-60/2.5
Description
F-60/2.5 DEEP GROOVE BALL BEARING ; FLANGED MINIATURE
Part # F-60/2.5
BDI # 198658
Features
Enclosure:
Open
Outer Race Width - Millimeter:
2.8
Other Features:
9.5 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F-60/2.5-ZZ
Description
F-60/2.5-ZZ DEEP GROOVE BALL BEARING ; FLANGED MINIATURE SHIELDED
Part # F-60/2.5-ZZ
BDI # 198659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
9.5 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F-68/2.5
Description
F-68/2.5 DEEP GROOVE BALL BEARING ; FLANGED MINIATURE
Part # F-68/2.5
BDI # 198704
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1.8
Other Features:
7.1 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No