13-3M09M6CA4
Description
13-3M09M6CA4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 4MM BORE ALUM 13T
Part # 13-3M09M6CA4
BDI # 22703072
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
15.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.461
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
13-3M06M6CA4
Description
13-3M06M6CA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 4MM BORE ALUM 13T
Part # 13-3M06M6CA4
BDI # 22703064
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
15.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.461
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
16MP037M6CA4
Description
16MP037M6CA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 16T
Part # 16MP037M6CA4
BDI # 22711555
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.386
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
20MP037M6FA4
Description
20MP037M6FA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 20T
Part # 20MP037M6FA4
BDI # 22685131
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
21MP025M6FA4
Description
21MP025M6FA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 21T
Part # 21MP025M6FA4
BDI # 22687468
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore