Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
15.1
Roller Diameter - Inch:
0.594
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
ASM-0612-06
Description
ASM-0612-06 SLEEVE BEARING ; 6MM ID 12MM OD 6MM LN
Part # ASM-0612-06
BDI # 22527569
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
Iglidur A200
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
Nominal Outside Diameter - Millimeter:
12
Global Part Number GPN:
484738