C193E-031
Description
C193E-031 KEYLESS LOCKING ASSEMBLY ; 0.3125" X 0.875"
Part # C193E-031
BDI # 194139
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
7.95
Length - Millimeter:
16.51
Other Features:
3 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65
C170E-031
Description
C170E-031 KEYLESS LOCKING ASSEMBLY ; 0.312" X 0.591" SINGLE TAPER DESIGN
Part # C170E-031
BDI # 194031
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
7.95
Length - Millimeter:
24.994
Other Features:
3 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
0.984
CC-05
Description
CC-05 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW
Part # CC-05
BDI # 968097
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
SC-05S
Description
SC-05S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW
Part # SC-05S
BDI # 968401
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
SC-05A
Description
SC-05A CLAMP LOCK COLLAR ; ALUMINUM FULL SPLIT W/LOCKING SCREW
Part # SC-05A
BDI # 968354
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Bright Finished | Blackened Alloy Steel Socket Head Cap Screw