22261-77-300
Description
GBC.22261-77-300 RADIAL BALL BEARING ; 0.437"X1.375"X0.437" SINGLE ROW
Part # 22261-77-300(GBC)
BDI # 426046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270642
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
21709-01-300
Description
GBC.21709-01-300 RADIAL BALL BRG ; 0.437"X1.062"X0.375" SINGLE ROW
Part # 21709-01-300(GBC)
BDI # 425962
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270448
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
21485-01-300
Description
GBC.21485-01-300 RADIAL BALL BEARING ; 0.437"X0.875"X0.25" SINGLE ROW
Part # 21485-01-300(GBC)
BDI # 425934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270439
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
300 HUB 7/16 X NO KEYWAY
Description
300 HUB 7/16 X NO KEYWAY COUPLING HUB
Part # M300014N
BDI # 601170
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
21507-88
Description
GBC.21507-88-300 RADIAL BALL BRG ; NON-RETURNABLE 0.4375"X0.9062"X0.312"
Part # 1607DC(GBC-300-COMPARABLE TO NICE)
BDI # 425946
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No