Page 1 of 3

Next

Compare
C170M-13x23

COMPARE

C170M-13x23

Description
C170M-13X23 KEYLESS LOCKING ASSEMBLY ; 0.512" ID X 0.906" OD

CLIMAX METAL

Part # C170M-13X23

BDI # 194085

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.496

Outside Diameter - Millimeter: 37.998
Bore - Millimeter: 13
Length - Millimeter: 27.508
Other Features: 4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 1.083

Price Inventory : Available to order
Loading Price
QTY
CCM-013

COMPARE

CCM-013

Description
CCM-013 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW

WHITTET-HIGGINS

Part # CCM-013

BDI # 968253

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 11.3
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.126
Outside Diameter - Millimeter: 28.6
Bore - Millimeter: 13
Other Features: Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw

Price Inventory : Available to order
Loading Price
QTY
MBF-22B24-E08

COMPARE

MBF-22B24-E08

Description
MBF-22B24-E08 POWER-ON FRICTION BRAKE ; POR

WARNER ELECTRIC

Part # 30561237

BDI # 846322

Features

Bore Profile: Straight | Finished
Power Rating: 8.5W
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Unburnished | Zero Backlash | Class B Insulation
Housing Style: Cylindrical
Mounting Method: Flange Mounted | Shaft
Torque: Static Torque 40Lb-in

Price Inventory : Available to order
Loading Price
QTY
MSB-17B24-E08S

COMPARE

MSB-17B24-E08S

Description
MSB-17B24-E08S

WARNER ELECTRIC

Part # MSB-17B24-E08S

BDI # 846525

Features

Bore Profile: Straight | Finished
Power Rating: 10W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 10Lb-in

Price Inventory : Available to order
Loading Price
QTY
MSB-17B24-E08L

COMPARE

MSB-17B24-E08L

Description
MSB-17B24-E08L METRIC SERVO BRAKE ; POR POWER-OFF SPRING SET

WARNER ELECTRIC

Part # 30561733

BDI # 846524

Features

Bore Profile: Straight | Finished
Power Rating: 10W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Long Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 10Lb-in

Price Inventory : Available to order
Loading Price
QTY