300 HUB 9/16X1/8

COMPARE

300 HUB 9/16X1/8

Description
300 HUB 9/16X1/8 COUPLING HUB

MAGNALOY COUPLING

Part # M30001804

BDI # 601177

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
22209-88-300

COMPARE

22209-88-300

Description
22209-88-300 RADIAL BALL BRG ; POR 0.5625"X1.375"X0.4375"

GENERAL BEARING

Part # 22209-88-300

BDI # 21494630

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22209-77

COMPARE

22209-77

Description
22209-77-300 RADIAL BALL BRG ; POR 0.5625"X1.375"X0.4375" SINGLE ROW

GENERAL BEARING

Part # 22209-77-300

BDI # 425999

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11.125
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270640
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 9/16 1/8X1/16KW

COMPARE

LH300 HUB 9/16 1/8X1/16KW

Description
LH300 HUB 9/16 1/8X1/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # 84527107822

BDI # 23204366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY