310-44010-00-03
Description
310-44010-00-03 ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 2.87
Part # 10546921
BDI # 24185991
Features
Bore Profile:
Straight | Finished
Power Rating:
17W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Class H Insulation | UL Certified
Global Part Number GPN:
431944
Housing Style:
Cylindrical
Mounting Method:
Hub
310-44010-00-02
Description
310-44010-00-02 ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 2.87
Part # 10546920
BDI # 24186119
Features
Bore Profile:
Straight | Finished
Power Rating:
17W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Class H Insulation | UL Certified
Global Part Number GPN:
431943
Housing Style:
Cylindrical
Mounting Method:
Hub
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
22.225
Housing Width - Millimeter:
4.826
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.255
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
31.877