S62032RSFG1
Description
S62032RSFG1 DEEP GROOVE BALL BRG ; FOOD GRADE SOLID LUBE
Part # S62032RSFG1
BDI # 21973624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S60032RSFG1
Description
S60032RSFG1 DEEP GROOVE BALL BEARING ; 17MM SS SOLID FOOD GRADE SOLID LUBE
Part # S60032RSFG1
BDI # 21563147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No