MRAB-25B24-M18
Description
MRAB-25B24-M18 POWER-OFF BRAKE ; PERMANENT MAGNET
Part # 30560570
BDI # 24673854
Features
Bore Profile:
Straight | Finished
Power Rating:
18W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 79.6Lb-in
MSB-40B24-M18S
Description
MSB-40B24-M18S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561798
BDI # 24673878
Features
Bore Profile:
Straight | Finished
Power Rating:
31W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 265Lb-in
6S 18MM FINISHED WITH 3/16KW
Description
6S 18MM FINISHED WITH 3/16KW COUPLING ; QUADRA FLEX BORED TO SIZE COUPLING
Part # 6S 18MM FINISHED WITH 3/16KW
BDI # 21471428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs