Page 1 of 8

Next

Compare
BPT121608

COMPARE

BPT121608

Description
BPT121608 SLEEVE BEARING ; 3/4" ID X 1" OD X 1" LG TEFLON COMPOSITE

BUNTING BEARINGS

Part # BPT121608

BDI # 17051905

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: Bunting Teflon

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 25.476

Price Inventory : In stock
Loading Price
QTY
206GGH

COMPARE

206GGH

Description
206GGH INSERT BEARING ; NON-RETURNABLE SQUARE BORE

NTN

Part # 206GGH

BDI # 25267490

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Radial | Application Agriculture
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
VTAA19Z-4

COMPARE

VTAA19Z-4

Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW

NSK

Part # VTAA19Z-4

BDI # 21563115

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 45 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
EW122802

COMPARE

EW122802

Description
EW122802 THRUST WASHER ; 3/4 X 1-3/4 X 1/8 SAE 841

BUNTING BEARINGS

Part # EW122802

BDI # 17054479

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.765
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 44.831

Price Inventory : Available to order
Loading Price
QTY
BNW121612

COMPARE

BNW121612

Description
BNW121612 SLEEVE BEARING ; 3/4"ID X 1"OD X 1-1/2"LG PTFE COMPOSITE

BUNTING BEARINGS

Part # BNW121612

BDI # 17052114

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: BSF

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1.5
Outside Diameter - Millimeter: 25.476

Price Inventory : Available to order
Loading Price
QTY