45540 D662 6T X 7/8
Description
45540 D662 6T X 7/8 SPROCKET ; NON RETURNABLE
Part # 101927615
BDI # 300546
Features
Chain Pitch - Inch:
1.664
Chain Size:
D662
Chain Pitch - Millimeter:
42.266
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore