RAPTOR 40HCBM 15/16IN
Description
RAPTOR 40HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # 015424
BDI # 20492015
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Pilot Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
4 Hex Head Cap Screw | Setscrew
Pilot Length - Inch:
0.218
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
4 Hex Head Cap Screw | Setscrew
Pilot Length - Inch:
0.328
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
4 Hex Head Cap Screw | Setscrew
Pilot Length - Inch:
0.437
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
RAPTOR 30HCBM 15/16IN
Description
RAPTOR 30HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # 015389
BDI # 20491947
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs