Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.19
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
487702
MM9308WI 2H DUH
Description
MM9308WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 0.939" ID 2.441" OD
Part # MM9308WI 2H DUH
BDI # 1366932
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM9308WI 2H QUH
Description
MM9308WI 2H QUH PRECISION BALL BEARING ; EA = PAA/SET
Part # MM9308WI 2H QUH
BDI # 1366933
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.19
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
0.875
Global Part Number GPN:
487703
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.19
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
1
Global Part Number GPN:
487701