H41B25F X 1
Description
H41B25F X 1 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 41B25F-1
BDI # 916535
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
38820
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
882-10R1-DMS-SS
Description
882-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; TWO PIECE MACHND SPROCKETS
Part # 12349S
BDI # 336601
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore