Page 1 of 8

Next

Compare
GBC.24120-77-300

COMPARE

GBC.24120-77-300

Description
GBC.24120-77-300 RADIAL BALL BRG ; 1.25"X2.5625"X0.687" SINGLE ROW

GENERAL BEARING

Part # 1657DS(GBC-300-COMPARABLE TO NICE)

BDI # 426144

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17.475
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270662
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
300 HUB 1-1/4X1/4

COMPARE

300 HUB 1-1/4X1/4

Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010808

BDI # 601257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
24020-88

COMPARE

24020-88

Description
GBC.24020-88-300 RADIAL BALL BEARING ; 1.25"X2.5"X0.625" SINGLE ROW

GENERAL BEARING

Part # GBC.24020-88-300

BDI # 426143

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2.5

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270592
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
300-12-032

COMPARE

300-12-032

Description
300-12-032 CLUTCH BRAKE ASSEMBLY ; CB10 - CW -115V-AO/AB-1 1/4B-1ST

WARNER ELECTRIC

Part # 30186132

BDI # 950115

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 1
Inch - Metric: Inch

Other Features: Adjustable Control Collar | Anti-Overrun
Global Part Number GPN: 437740
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 560Nm

Price Inventory : Available to order
Loading Price
QTY
300-22-057

COMPARE

300-22-057

Description
300-22-057 CLUTCH BRAKE ASSEMBLY ; CB10 C CW 115AC 1.25B2ST.AO

WARNER ELECTRIC

Part # 30186214

BDI # 950148

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 2
Inch - Metric: Inch

Other Features: Adjustable Control Collar | Anti-Overrun
Global Part Number GPN: 437774
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 560Nm

Price Inventory : Available to order
Loading Price
QTY