Page 1 of 4

Next

Compare
300 HUB 1-7/16X3/8 W/CLAMP

COMPARE

300 HUB 1-7/16X3/8 W/CLAMP

Description
300 HUB 1-7/16X3/8 W/CLAMP COUPLING HUB

MAGNALOY COUPLING

Part # M30011412C

BDI # 601283

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-7/16X3/8 W/DSS

COMPARE

300 HUB 1-7/16X3/8 W/DSS

Description
300 HUB 1-7/16X3/8 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30011412DSS

BDI # 601284

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-7/16X3/8 W/DSS45

COMPARE

300 HUB 1-7/16X3/8 W/DSS45

Description
300 HUB 1-7/16X3/8 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M30011412DSS45

BDI # 601285

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-7/16 X NO KEYWAY

COMPARE

300 HUB 1-7/16 X NO KEYWAY

Description
300 HUB 1-7/16 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300114N

BDI # 601288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-7/16X3/8

COMPARE

300 HUB 1-7/16X3/8

Description
300 HUB 1-7/16X3/8 COUPLING HUB

MAGNALOY COUPLING

Part # M30011412

BDI # 601282

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY