Page 1 of 5

Next

Compare
300 HUB 38X12 METRIC

COMPARE

300 HUB 38X12 METRIC

Description
300 HUB 38X12 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M3812

BDI # 601392

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 38X10 METRIC W/CLAMP

COMPARE

300 HUB 38X10 METRIC W/CLAMP

Description
300 HUB 38X10 METRIC W/CLAMP CPLG HUB

MAGNALOY COUPLING

Part # M300M3810C

BDI # 601391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 38X8 METRIC

COMPARE

300 HUB 38X8 METRIC

Description
300 HUB 38X8 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M3808

BDI # 601389

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 38X10 METRIC

COMPARE

300 HUB 38X10 METRIC

Description
300 HUB 38X10 METRIC COUPLING HUB ; 38MM BORE 73.66MM HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M300M3810

BDI # 601390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
M300-12-033

COMPARE

M300-12-033

Description
M300-12-033 WRAP SPRING CLUTCH BRAKE ; MCB10CW115AC1.50B1STAO

WARNER ELECTRIC

Part # 30562362

BDI # 844636

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 1
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 5000Lb-in

Price Inventory : Available to order
Loading Price
QTY