H60B23 1.624/1.627IN KW 2SS
Description
H60B23 1.624/1.627IN KW 2SS CHN SPROCKET ; A60B23
Part # H60B23 1.624/1.627IN KW 2SS
BDI # 24937485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
F 1.5 1.6243 3/8X3/16 KW
Description
F 1.5 1.6243 3/8X3/16 KW
Part # F 1.5 1.6243 3/8X3/16 KW
BDI # 19075008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
F 1.5 1.6235/1.6245 KW SETSCREW
Description
F 1.5 1.6235/1.6245 KW SETSCREW ; POR
Part # F 1.5 1.6235/1.6245 KW SETSCREW
BDI # 19074752
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs