1070T HUB X 1.6255/1.6265 KW 2SS
Description
1070T HUB X 1.6255/1.6265 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON-RET
Part # 396158
BDI # 27321313
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 1.6265" Maximum Bore
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
CB263220
Description
CB263220 SLEEVE BEARING ; 1-5/8"ID X 2"OD X 2-1/2"L C93200 CAST
Part # CB263220
BDI # 17053178
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
50.876
CB263024
Description
CB263024 SLEEVE BEARING ; 1-5/8"ID X 1-7/8"OD X 3"L C93200 CAST
Part # CB263024
BDI # 17053175
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.878
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
47.701
CB263232
Description
CB263232 SLEEVE BEARING ; 1-5/8"ID X 2"OD X 4"L C93200 CAST BRONZE
Part # CB263232
BDI # 17053181
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
50.876
CB263424
Description
CB263424 SLEEVE BEARING ; 1-5/8"ID X 2-1/8"OD X 3"L C93200 CAST
Part # CB263424
BDI # 17053185
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
54.051